
Wood Screw, #4, 3/4 in, Chrome Steel Oval Head Slotted Drive, 60 PK
Mfr # 62194
Zoro # G202504976
product price:Â $11.79
/pk 60, $0.20/eaKey Features
Oval Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Chrome
Thread Style
Partially Threaded
Thread Length
Partial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62194
Zoro #
G202504976
UPC #
738287621945
Country of Origin
China
Dimensions
Screw Size
#4
Fastener Length
3/4 in
Thread Length
Partial
Diameter
#4
Length 1
3/4"
Drill Size
3/64" Hole
Details
System of Measurement
Inch
Head Type
Oval
Drive
Slotted
Material
Steel
Finish
Chrome
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.