
CAD Viewer & Download Files
Wood Screw, #4, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK
Mfr # 02846
Zoro # G502504812
CAD Available
product price: $11.89
/pk 100, $0.12/eaKey Features
Flat Head
Phillips Drive
CAD Drawing
System of Measurement
Inch
Screw Size
#4
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02846
Zoro #
G502504812
UPC #
738287028461
Country of Origin
China
Dimensions
Screw Size
#4
Fastener Length
3/4 in
Thread Length
Partial
Diameter
#4
Length 1
3/4"
Drill Size
3/64" Hole
Details
CAD Available
Yes
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.