Zoro Homepage

Wood Screw, #5, 3/4 in, Plain Brass Flat Head Phillips Drive, 50 PK

  • Mfr # 69862

  • Zoro # G202528873


product price: $7.25
/pk 50, $0.15/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#5
Fastener Length
3/4 in
Material
Brass
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69862
Zoro #
G202528873
UPC #
738287698626
Country of Origin
China

Dimensions

Screw Size
#5
Fastener Length
3/4 in
Thread Length
Partial
Diameter
#5
Length 1
3/4"

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Item
Wood Screw
Application
Installing Hinges and Woodworking Applications
Type
Hinge Screw

Description

Used for attaching door hinges.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.