Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 72 PK

  • Mfr # 61885

  • Zoro # G202505096


product price:  $9.85
/pk 72, $0.14/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Length
Partial
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61885
Zoro #
G202505096
UPC #
738287618853
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
1 in
Thread Length
Partial
Diameter
#6
Length 1
1"
Drill Size
1/16" Hole

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp

Description

A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.