Wood Screw, #6, 2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK
- Mfr # 02633
- Zoro # G702518961
product price:Â
$
13.65
/pk of 100, $0.14/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Black Phosphate
Thread Style
Partially Threaded
Thread Length
Partial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02633
- Zoro #
- G702518961
- UPC #
- 738287026337
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Black Phosphate
- Thread Style
- Partially Threaded
- Item
- Wood Screw
- Type
- Cabinet Screw
- Thread Type
- Twinfast
- Style
- Twinfast
Dimensions
- Screw Size
- #6
- Fastener Length
- 2 in
- Thread Length
- Partial
- Diameter
- #6
- Length 1
- 2"
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.