Wood Screw, #6, 3/4 in, Chrome Brass Flat Head Slotted Drive, 45 PK

  • Mfr # 61701

  • Zoro # G902504986


product price:  $15.39
/pk 45, $0.34/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Screw Size
#6
Fastener Length
3/4 in
Material
Brass
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61701
Zoro #
G902504986
UPC #
738287617016
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
3/4 in
Thread Length
Partial
Diameter
#6
Length 1
3/4"
Drill Size
3/64" Hole

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Brass
Finish
Chrome
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp

Description

A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.