
Wood Screw, #6, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK
Mfr # 61711
Zoro # G902504931
product price:Â $15.95
/pk 45, $0.35/eaKey Features
Oval Head
Slotted Drive
System of Measurement
Inch
Material
Brass
Finish
Chrome
Thread Style
Partially Threaded
Thread Length
Partial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61711
Zoro #
G902504931
UPC #
738287617115
Country of Origin
China
Dimensions
Screw Size
#6
Fastener Length
3/4 in
Thread Length
Partial
Diameter
#6
Length 1
3/4"
Drill Size
1/16" Hole
Details
System of Measurement
Inch
Head Type
Oval
Drive
Slotted
Material
Brass
Finish
Chrome
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.