Wood Screw, #6, 3/4 in, Chrome Steel Round Head Slotted Drive, 60 PK

  • Mfr # 62184

  • Zoro # G902504788


product price:  $11.95
/pk 60, $0.20/ea

Key Features

Round Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Chrome
Thread Style
Partially Threaded
Thread Length
Partial
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62184
Zoro #
G902504788
UPC #
738287621846
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
3/4 in
Thread Length
Partial
Diameter
#6
Length 1
3/4"
Drill Size
1/16" Hole

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Chrome
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp

Description

A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.