Shop MIDWEST FASTENER
See all product information
Create Account
Wood Screw, #7, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 35 PK
- Mfr # 69846
- Zoro # G702528724
product price:Â
$
7.39
/pk of 35, $0.21/ea
Sold in multiples of 2Â pks for
$14.78
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#7
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69846
- Zoro #
- G702528724
- UPC #
- 738287698466
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Item
- Wood Screw
- Application
- Installing Hinges and Woodworking Applications
- Type
- Hinge Screw
Dimensions
- Screw Size
- #7
- Fastener Length
- 1 in
- Thread Length
- Partial
- Diameter 1
- #7
- Diameter 2
- 9/32"
- Length 1
- 1"
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.