Wood Screw, #7, 3/4 in, Nickel Steel Flat Head Phillips Drive, 35 PK
- Mfr # 79325
- Zoro # G502529006
product price:Â
$
14.39
/pk of 35, $0.41/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Nickel
Thread Style
Partially Threaded
Type
Hinge Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79325
- Zoro #
- G502529006
- UPC #
- 738287793253
- Country of Origin
- China
Dimensions
- Screw Size
- #7
- Fastener Length
- 3/4 in
- Thread Length
- Partial
- Diameter
- #7
- Length 1
- 3/4"
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Nickel
- Thread Style
- Partially Threaded
- Item
- Wood Screw
- Type
- Hinge Screw
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.