Wood Screw, #8, 1-1/4 in, Bronze Steel Flat Head Phillips Drive, 6 PK

  • Mfr # 931151

  • Zoro # G602505191


product price:  $7.19
/pk 6, $1.20/ea
Sold in multiples of 2 for $14.38

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Bronze
Thread Style
Partially Threaded
Type
Wood Screw
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
931151
Zoro #
G602505191
UPC #
719199311513
Country of Origin
United States

Dimensions

Screw Size
#8
Fastener Length
1-1/4 in
Thread Length
Partial
Diameter
#8
Length 1
1-1/4"

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Bronze
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp

Description

A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products