Wood Screw, #8, 1 in, Aluminum Round Head Phillips Drive, 48 PK

  • Mfr # 62362

  • Zoro # G102504823


product price: $18.25
/pk 48, $0.38/ea

Key Features

Round Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Aluminum
Thread Style
Partially Threaded
Thread Length
Partial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62362
Zoro #
G102504823
UPC #
738287623628
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1 in
Drive Size
#2
Thread Length
Partial
Diameter
#8
Length 1
1"
Drill Size
5/64" Hole

Details

System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
Aluminum
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp

Description

A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.