
Wood Screw, #8, 2 in, Chrome Steel Round Head Slotted Drive, 32 PK
Mfr # 62188
Zoro # G302505026
product price:Â $13.55
/pk 32, $0.42/eaKey Features
Round Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Chrome
Thread Style
Partially Threaded
Thread Length
Partial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62188
Zoro #
G302505026
UPC #
738287621884
Country of Origin
China
Dimensions
Screw Size
#8
Fastener Length
2 in
Thread Length
Partial
Diameter
#8
Length 1
2"
Drill Size
5/64" Hole
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Chrome
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.