
Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive
Mfr # 2554
Zoro # G507373017
product price: $8.39
/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2554
Zoro #
G507373017
UPC #
738287025545
Country of Origin
United States
Dimensions
Screw Size
#8
Fastener Length
3/4 in
Drive Size
2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Wood Screw
Description
MIDWEST FASTENER Screw, Thread Size 8, Thread Type Coarse, 34 in L, Head Type Flat, Drive Type Phillips, Drive Size 2, Point Type Sharp, Steel, Zinc, Applicable Materials Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.