Wood Screw, #9, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK
- Mfr # 02872
- Zoro # G802505076
product price:Â
$
30.35
/pk of 100, $0.30/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#9
Fastener Length
1 in
Material
Brass
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02872
- Zoro #
- G802505076
- UPC #
- 738287028720
- Country of Origin
- China
Dimensions
- Screw Size
- #9
- Fastener Length
- 1 in
- Thread Length
- Partial
- Diameter
- #9
- Length 1
- 1"
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Brass
- Finish
- Plain
- Thread Style
- Partially Threaded
- Item
- Wood Screw
- Type
- Wood Screw
- Point Type
- Sharp
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.