Wood Screw, #9, Zinc Plated Steel Flat Head Phillips Drive, 12 PK

  • Mfr # 69856

  • Zoro # G302528872


product price:  $3.49
/pk 12, $0.29/ea
Sold in multiples of 3 for $10.47

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#9
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69856
Zoro #
G302528872
UPC #
738287698565
Country of Origin
China

Dimensions

Screw Size
#9
Thread Length
Partial
Diameter 1
#9
Diameter 2
11/32"
Length 1
2"

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Wood Screw
Type
Hinge Screw
Head Style
Flat (# 2 Phillips Bit)

Description

Used for attaching door hinges.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.