Wood Screw, M5, 50 mm, Zinc Plated Steel Flat Head Hex Drive, 15 PK
- Mfr # 38546
- Zoro # G602523713
product price:Â
$
8.59
/pk of 15, $0.57/ea
Key Features
Flat Head
Hex Drive
System of Measurement
Metric
Screw Size
M5
Fastener Length
50 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38546
- Zoro #
- G602523713
- UPC #
- 738287385465
- Country of Origin
- Unknown
Dimensions
- Screw Size
- M5
- Fastener Length
- 50 mm
- Length 1
- 50mm
- Diameter
- 5mm
Details
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Hex
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Wood Screw
- Type
- Connector Screw
- Style
- Connector Screw
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.