Shop MIDWEST FASTENER
See all product information
Create Account
Wood Screw, M6.3, 7.5 mm, Nickel Steel Flat Head Phillips Drive, 50 PK
- Mfr # 35981
- Zoro # G702505107
product price:Â
$
10.79
/pk of 50, $0.22/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Nickel
Thread Style
Fully Threaded
Thread Length
Full
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35981
- Zoro #
- G702505107
- UPC #
- 738287359817
- Country of Origin
- China
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Nickel
- Thread Style
- Fully Threaded
- Item
- Wood Screw
- Type
- Wood Screw
- Style
- Euro Screw
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.