
Wood Screw, M7, 70 mm, Zinc Plated Steel Flat Head Hex Drive, 10 PK
Mfr # 38551
Zoro # G702523736
product price:Â $11.95
/pk 10, $1.19/eaKey Features
Flat Head
Hex Drive
System of Measurement
Metric
Screw Size
M7
Fastener Length
70 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38551
Zoro #
G702523736
UPC #
738287385519
Country of Origin
Unknown
Dimensions
Screw Size
M7
Fastener Length
70 mm
Diameter
7mm
Length 1
70mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Wood Screw
Type
Connector Screw
Style
Connector Screw
Point Type
Dog Point
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.