
CAD Drawings
Download CAD Files
Woodruff Key, 3/16 x 5/8 in Key Size, 61 SAE Number, 10 PK
Mfr # 73214
Zoro # G202504693
CAD Available
product price:Â $9.99
/pk 10, $1.00/eaKey Features
CAD Drawing
System of Measurement
Inch
Key Size
3/16 x 5/8 in
SAE Number
61
Length
5/8 in
Type
Woodruff Key
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73214
Zoro #
G202504693
UPC #
738287732146
Country of Origin
United States
Dimensions
Key Size
3/16 x 5/8 in
Length
5/8 in
Diameter
3/16"
Length 1
5/8"
Nominal Size
#61
Details
Item
Woodruff Key
System of Measurement
Inch
SAE Number
61
Type
Woodruff Key
Shape
Woodruff
CAD Available
Yes
Description
A woodruff key or half-moon key, is a semicircular shaped, removable key that fits into a matching keyway cut into a shaft, leaving a protruding tab. The tab mates with a matching slot on a device mounted flush upon the shaft e.g. a pulley, thus preventing the device from freely rotating about the shaft. It is widely used in machine tools and in the automotive industry.
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.