Zoro Homepage

Backflow Preventer Test Kit, Model 830

  • Mfr # 830

  • Zoro # G8520513


product price: $2,136.99
/ea
Free Shipping & Returns

Key Features

Includes
1/4 in Straight Quick Coupler, 90 Degrees 1/4 in Hex Flare, Field Serviceable Filter Housing with Filters
For Use With
34CU36, 34CU37, 34CU38, 34CU40, 34CU41
Number of Valves
5
Compatible Product Type
Double Check Valve Backflow Prevention Assemblies, Pressure Vacuum Breakers, Testing All Brands of Reduced Pressure Principle
Compatible with Mfr. Model No.
110646, 110694, 110703, 110704, 98008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830
Zoro #
G8520513
UPC #
609408020223
Country of Origin
United States

Details

Item
Backflow Preventer Test Kit
Includes
1/4 in Straight Quick Coupler, 90 Degrees 1/4 in Hex Flare, Field Serviceable Filter Housing with Filters
For Use With
34CU36, 34CU37, 34CU38, 34CU40, 34CU41
Number of Valves
5
Compatible Product Type
Double Check Valve Backflow Prevention Assemblies, Pressure Vacuum Breakers, Testing All Brands of Reduced Pressure Principle
Compatible with Mfr. Model No.
110646, 110694, 110703, 110704, 98008
Compatible Manufacturer Model Number
110646, 110694, 110703, 110704, 98008
Compatible with Manufacturer Model Number
110646, 110694, 110703, 110704, 98008
For Use with Mfr Model Number
110646, 110694, 110703, 110704, 98008
Compatible Manufacturer Part Number
110646, 110694, 110703, 110704, 98008
For Use With Mfr. Model Number
110646, 110694, 110703, 110704, 98008
Compatible with Manufacturer Model No.
110646, 110694, 110703, 110704, 98008
Compatible Pump Manufacturer Part Number
110646, 110694, 110703, 110704, 98008
Compatible Mfr. Model Number
110646, 110694, 110703, 110704, 98008

Description

Backflow Preventer Test Kit, Includes 1/4 in Straight Quick Coupler, 90 Degrees 1/4 in Hex Flare, Field Serviceable Filter Housing with Filters, For Use With 34CU36, 34CU37, 34CU38, 34CU40, 34CU41

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.