Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Quick Connect 3/4in NPT x 1/4in

  • Mfr # 110704

  • Zoro # G8520565


product price: $119.99
/ea
Free Shipping & Returns

Key Features

For Use With
34CU33, 34CU34, 34CU35, 6AJV6
Includes
(3) Spare O-Rings, 3/4 in NPT Quick Connect x 1/4 in Flare
Product Type
Quick Connect Test Cock Adapter
Compatible Product Type
Double Check Backflow Prevention Assemblies, Pressure Vacuum Breaker, Testing Reduced Pressure Principle
Compatible with Mfr. Model No.
830, 835, 845-5, 847
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110704
Zoro #
G8520565
UPC #
609408020285
Country of Origin
United States

Details

Item
Backflow Quick Connect Adapter
For Use With
34CU33, 34CU34, 34CU35, 6AJV6
Includes
(3) Spare O-Rings, 3/4 in NPT Quick Connect x 1/4 in Flare
Product Type
Quick Connect Test Cock Adapter
Compatible Product Type
Double Check Backflow Prevention Assemblies, Pressure Vacuum Breaker, Testing Reduced Pressure Principle
Compatible with Mfr. Model No.
830, 835, 845-5, 847
Compatible Manufacturer Model Number
830, 835, 845-5, 847
Compatible with Manufacturer Model Number
830, 835, 845-5, 847
For Use with Mfr Model Number
830, 835, 845-5, 847
Compatible Manufacturer Part Number
830, 835, 845-5, 847
For Use With Mfr. Model Number
830, 835, 845-5, 847
Compatible with Manufacturer Model No.
830, 835, 845-5, 847
Compatible Pump Manufacturer Part Number
830, 835, 845-5, 847
Compatible Mfr. Model Number
830, 835, 845-5, 847

Description

Backflow Quick Connect Adapter, Includes (3) 3/4 In. NPT Quick Connect ADPT x 1/4 In. Flare and 3 Spare O-Rings , For Use With Grainger Items 34CU33, 34CU34, 34CU35, 6AJV6

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.