Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Gauge and Switch

  • Mfr # 120AA-00-O-AA-15P

  • Zoro # G302016225


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120AA-00-O-AA-15P
Zoro #
G302016225
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Case Diameter
2 1/2 in
Bolt Circle Diameter
3.5 in
Manufacturer Warranty Length
5 yr
For Panel Cut-Out Size
3 in
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Refrigeration, Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Valves
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 110 psid
Sensor Type
Piston
Seal Material
Buna-N
Gauge Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Gauge Accuracy
+/-3-2-3%
Case Material
Plastic
Standards
CE Marked, CSA B51-09, CSA Listed, RoHS Compliant, UL Listed
Relay Type
SPDT
Hazardous Location Rating
Not Rated
Power Source
125V AC/DC
Dial Color
White
Process Temperature Range
-40 Degrees to 200 Degrees F
Panel-Mountable
Yes
Includes Calibration Certificate
No
Compatible Process Media
Pressure Drop
Case Shape
Round
Includes Vent Plug
No
Blowout Safety Back
No
IP/NEMA Rating
IP65, NEMA 4X
Over-Pressure Limit
Over-Range Protection to Maximum Pressure
Removable Bezel
No
Pressure Gauge Type
Differential Pressure Gauge with Switch
Lens Material
Shatter Resistant Acrylic
Number of Switches
1
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
Accuracy Grade
ASME B40.1 Grade B
Dial Face Material
Aluminum
Repeatability
1%
O-Ring Material
Buna-N
Accuracy Details
+/-3.00/2.00/3.00% Full Scale Ascending ASME B40.1 Grade B
Burst Pressure
6,000 psi
Sensor Material
Buna-N
Non-Sparking
No
Panel Mount Characteristics
3 in Dia Panel Cutout and 0.19 in Holes 3 1/2 in Dia Bolt Circle
Includes Mounting Hardware
No
Adjustable Set Points
Yes
Maximum Working Static Pressure
6,000 psi
Case Construction
Hermetically Sealed
Switch Electrical Requirements
0.25A @ 125V AC/DC
Switch Contact Type
SPDT
Movement Material
Stainless Steel
IP Rating
IP65
Process Media Temperature - Maximum
200 Degrees F
Pressure Measurement - Minimum
0 psid
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
110 psid
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Working Static Pressure - Maximum
6,000 psi
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.
Switch Contact Form
SPDT

Description

Differential Pressure Gauge and Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.