Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge 3-Color Filter Change DP

  • Mfr # 522P-050-LA

  • Zoro # G501704657


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-5% of Full Scale
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
522
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522P-050-LA
Zoro #
G501704657
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
3.5 in
For Panel Cut-Out Size
2.5 in

Details

Item
3-Color Differential Pressure Indicator
Accuracy
+/-5% of Full Scale
Process Connection Type
NPT
Series
522
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Water Treatment Applications
Process Connection Location
End
Housing Material
Acetal Plastic
Pressure Range
0 to 50 psid
Sensor Type
Diaphragm
Seal Material
Buna-N
Rated Total Pressure
1,000 psi
Gauge Case Material
Glass Reinforced Thermoplastic
Standards
ASME B1.20.1, ASME B40.100, CSA-C22.2 No. 14, EN-61010-1, NEMA Std. 250, UL Std. No. 50 and 508
Case Material
Glass Reinforced Thermoplastic
Includes Vent Plug
No
Blowout Safety Back
No
Transition Point Range - Red
30.0 to 50.0 psid
Sensor Material
Buna-N
Adjustable Set Points
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Pressure Gauge Type
Differential Filter Indicator
Transition Point Range - Yellow
20.0 to 30.0 psid
Accuracy Grade
ASME B40.1 Grade D
Dial Color
Green-Yellow-Red
Removable Bezel
No
Hazardous Location Rating
Not Rated
Panel Mount Characteristics
(2) #10-32 dia Hole
Non-Sparking
No
Panel-Mountable
Yes
Case Shape
Square
IP/NEMA Rating
IP65, NEMA 4X
Lens Material
Acrylic
Accuracy Details
+/-5% of Full Scale
Compatible Process Media
Gases, Water
Process Temperature Range
-40 Degrees to 200 Degrees F
Includes Mounting Hardware
No
Case Construction
Corrosion Resistant, Weather Resistant
Maximum Working Static Pressure
1,000 psig
Includes Calibration Certificate
No
Transition Point Range - Green
0 to 20.0 psid
Switch Voltage Output
125 V AC/DC
Includes Switch
Yes
Switch Adjustment
25% to 75% of Full Scale Range
Switch Connector Type
DIN 43650/IP65-PG9 NEMA 4X Plug-In
Switch Output Current
0.25 A
Switch Wattage Output
3 W
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
50 psid
Process Media Temperature - Maximum
200 Degrees F
Clean Filter Pressure Measurement - Minimum
0 psid
Pressure Measurement - Minimum
0 psid
Change Filter Pressure Measurement - Maximum
30 psid
NEMA Enclosure Rating
4X
Dial Scale Color
Green-Yellow-Red
Change Filter Pressure Measurement - Minimum
20 psid
Clean Filter Pressure Measurement - Maximum
20 psid
IP Rating
IP65
Dirty Filter Pressure Measurement - Minimum
30 psid
Working Static Pressure - Maximum
1,000 psig
Dirty Filter Pressure Measurement - Maximum
50 psid

Description

3-Color Differential Pressure Indicator, Accuracy +/-5 Percent of Full Scale, Gauge Case Material Glass Reinforced Thermoplastic, Lens Material Acrylic, IP/NEMA Rating IP65, NEMA 4X, Nominal Dial Size 2 1/2 in, Panel-Mountable Yes, Pressure Gauge Type Differential Filter Indicator, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, Process Connection Location End, Sensor Material Buna-N, Pressure Range 0 to 50 psid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.