Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge 3-Color Filter Change DP

  • Mfr # 522S-005V-LE

  • Zoro # G801704753


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-5% of Full Scale
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
522
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522S-005V-LE
Zoro #
G801704753
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Bolt Circle Diameter
3.5 in
Manufacturer Warranty Length
5 yr

Details

Item
3-Color Differential Pressure Indicator
Accuracy
+/-5% of Full Scale
Process Connection Type
NPT
Series
522
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Water Treatment Applications
Process Connection Location
End
Housing Material
316 Stainless Steel
Pressure Range
0 to 5 psid
Sensor Type
Diaphragm
Rated Total Pressure
1,000 psi
Case Material
316 Stainless Steel
Case Color
Metallic
Seal Material
Viton
Gauge Case Material
316 Stainless Steel
Includes
SPST Switch
Standards
ASME B1.20.1, ASME B40.100, CE, CSA-C22.2 No. 14, EN-61010-1, NEMA Std. 250, ROHS Compliant, UL Std. No. 50 and 508
Transition Point Range - Yellow
3.0 to 4.0 psid
Non-Sparking
No
Includes Mounting Hardware
Yes
Mounting Hardware Included
Bezel Screws
Process Temperature Range
-40 Degrees to 200 Degrees F
Accuracy Grade
ASME B40.1 Grade D
Dial Color
Green-Yellow-Red
Panel-Mountable
Yes
Case Construction
Corrosion Resistant, Weather Resistant
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
Compatible Process Media
Air, Dissimilar Fluids, Gas, Wet Gas and Process Fluids with Particulates
Accuracy Details
Full Scale
Adjustable Set Points
Yes
Transition Point Range - Green
0 to 3.0 psid
Case Shape
Square
IP/NEMA Rating
IP65, NEMA 4X
Hazardous Location Rating
Not Rated
Pressure Gauge Type
Differential Filter Indicator
Transition Point Range - Red
4.0 to 5.0 psid
Blowout Safety Back
No
O-Ring Material
Viton
Removable Bezel
No
Primary Pressure Scale Color
Black
Includes Vent Plug
No
Includes Calibration Certificate
No
Lens Material
Acrylic
Over-Pressure Limit
40% to 95% of Full Scale
Sensor Material
Viton
Maximum Working Static Pressure
1,000 psig
Switch Adjustment
40% to 95% of Full Scale Range
Switch Wattage Output
60 W
Switch Enclosure Type
Open
Switch Connector Type
DIN 43650/IP65-PG9 NEMA 4X Plug-In
Switch Output Current
3 A
Switch Output Position
Normally Open
Includes Switch
Yes
Switch Voltage Output
240 V AC/DC
Pressure Measurement - Minimum
0 psid
Change Filter Pressure Measurement - Minimum
3 psid
Change Filter Pressure Measurement - Maximum
4 psid
Clean Filter Pressure Measurement - Maximum
3 psid
Pressure Measurement - Maximum
5 psid
Process Media Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Dirty Filter Pressure Measurement - Maximum
5 psid
IP Rating
IP65
Dirty Filter Pressure Measurement - Minimum
4 psid
Clean Filter Pressure Measurement - Minimum
0 psid
Working Static Pressure - Maximum
1,000 psig
Process Media Temperature - Minimum
-40 Degrees F
Dial Scale Color
Green-Yellow-Red

Description

3-Color Differential Pressure Indicator, Accuracy +/-5 Percent of Full Scale, Gauge Case Material 316 Stainless Steel, Lens Material Acrylic, IP/NEMA Rating IP65, NEMA 4X, Nominal Dial Size 2 1/2 in, Panel-Mountable Yes, Pressure Gauge Type Differential Filter Indicator, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, Process Connection Location End, Sensor Material Viton, Pressure Range 0 to 5 psid, Maximum Working Static Pressure 1,000 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.