Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge 3-Color Filter Change DP

  • Mfr # 522S-015-LA

  • Zoro # G301704734


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-5% of Full Scale
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
522
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522S-015-LA
Zoro #
G301704734
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Bolt Circle Diameter
3.5 in
Manufacturer Warranty Length
5 yr

Details

Item
3-Color Differential Pressure Indicator
Accuracy
+/-5% of Full Scale
Process Connection Type
NPT
Series
522
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Water Treatment Applications
Process Connection Location
End
Housing Material
316 Stainless Steel
Pressure Range
0 to 15 psid
Sensor Type
Diaphragm
Case Color
Metallic
Rated Total Pressure
1,000 psi
Seal Material
Buna-N
Case Material
316 Stainless Steel
Gauge Case Material
316 Stainless Steel
Includes
SPDT Switch
Standards
ASME B1.20.1, ASME B40.100, CE, CSA-C22.2 No. 14, EN-61010-1, NEMA Std. 250, ROHS Compliant, UL Std. No. 50 and 508
Over-Pressure Limit
25% to 75% of Full Scale
Primary Pressure Scale Color
Black
Transition Point Range - Green
0 to 7.5 psid
Includes Mounting Hardware
Yes
IP/NEMA Rating
IP65, NEMA 4X
Transition Point Range - Yellow
7.5 to 11.0 psid
Hazardous Location Rating
Not Rated
Removable Bezel
No
Sensor Material
Buna-N
O-Ring Material
Buna-N
Lens Material
Acrylic
Maximum Working Static Pressure
1,000 psig
Mounting Hardware Included
Bezel Screws
Compatible Process Media
Air, Dissimilar Fluids, Gas, Wet Gas and Process Fluids with Particulates
Case Construction
Corrosion Resistant, Weather Resistant
Panel-Mountable
Yes
Includes Vent Plug
No
Case Shape
Square
Accuracy Details
Full Scale
Blowout Safety Back
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Includes Calibration Certificate
No
Non-Sparking
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
Transition Point Range - Red
11.0 to 15.0 psid
Pressure Gauge Type
Differential Filter Indicator
Accuracy Grade
ASME B40.1 Grade D
Dial Color
Green-Yellow-Red
Adjustable Set Points
Yes
Switch Connector Type
DIN 43650/IP65-PG9 NEMA 4X Plug-In
Switch Voltage Output
125 V AC/DC
Switch Wattage Output
3 W
Includes Switch
Yes
Switch Output Current
0.25 A
Switch Adjustment
25% to 75% of Full Scale Range
Pressure Measurement - Maximum
15 psid
Change Filter Pressure Measurement - Maximum
11 psid
NEMA Enclosure Rating
4X
Change Filter Pressure Measurement - Minimum
7.5 psid
Clean Filter Pressure Measurement - Minimum
0 psid
Dial Scale Color
Green-Yellow-Red
Pressure Measurement - Minimum
0 psid
Working Static Pressure - Maximum
1,000 psig
Process Media Temperature - Minimum
-40 Degrees F
Clean Filter Pressure Measurement - Maximum
7.5 psid
IP Rating
IP65
Dirty Filter Pressure Measurement - Minimum
11 psid
Dirty Filter Pressure Measurement - Maximum
15 psid
Process Media Temperature - Maximum
200 Degrees F

Description

3-Color Differential Pressure Indicator, Accuracy +/-5 Percent of Full Scale, Gauge Case Material 316 Stainless Steel, Lens Material Acrylic, IP/NEMA Rating IP65, NEMA 4X, Nominal Dial Size 2 1/2 in, Panel-Mountable Yes, Pressure Gauge Type Differential Filter Indicator, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, Process Connection Location End, Sensor Material Buna-N, Pressure Range 0 to 15 psid, Maximum Working Static Pressure 1,000 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.