Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge 3-Color Filter Change DP

  • Mfr # 522S-025

  • Zoro # G101704767


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-5% of Full Scale
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
522
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522S-025
Zoro #
G101704767
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
For Panel Cut-Out Size
2.5 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
3.5 in

Details

Item
3-Color Differential Pressure Indicator
Accuracy
+/-5% of Full Scale
Process Connection Type
NPT
Series
522
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Water Treatment Applications
Process Connection Location
End
Housing Material
Stainless Steel
Pressure Range
0 to 25 psid
Sensor Type
Diaphragm
Case Material
Glass Reinforced Thermoplastic
Rated Total Pressure
1,000 psi
Seal Material
Buna-N
Standards
ASME B1.20.1, ASME B40.100, CSA-C22.2 No. 14, EN-61010-1, NEMA Std. 250, UL Std. No. 50 and 508
Gauge Case Material
Glass Reinforced Thermoplastic
Panel-Mountable
Yes
Accuracy Grade
ASME B40.1 Grade D
Transition Point Range - Red
18.5 to 25.0 psid
Sensor Material
Buna-N
Includes Vent Plug
No
Lens Material
Acrylic
Blowout Safety Back
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Panel Mount Characteristics
(2) #10-32 dia Hole
Transition Point Range - Green
0 to 11.0 psid
Includes Mounting Hardware
No
Accuracy Details
+/-5% of Full Scale
IP/NEMA Rating
NEMA 4X
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Transition Point Range - Yellow
11.0 to 18.5 psid
Includes Calibration Certificate
No
Case Shape
Square
Adjustable Set Points
No
Maximum Working Static Pressure
1,000 psig
Removable Bezel
No
Hazardous Location Rating
Not Rated
Pressure Gauge Type
Differential Filter Indicator
Dial Color
Green-Yellow-Red
Compatible Process Media
Gases, Water
Non-Sparking
No
Case Construction
Corrosion Resistant, Weather Resistant
Process Media Temperature - Maximum
200 Degrees F
Pressure Measurement - Maximum
25 psid
Clean Filter Pressure Measurement - Minimum
0 psid
Process Media Temperature - Minimum
-40 Degrees F
Dirty Filter Pressure Measurement - Maximum
25 psid
Change Filter Pressure Measurement - Maximum
18.5 psid
Dial Scale Color
Green-Yellow-Red
Working Static Pressure - Maximum
1,000 psig
IP Rating
Not Rated
Dirty Filter Pressure Measurement - Minimum
18.5 psid
NEMA Enclosure Rating
4X
Clean Filter Pressure Measurement - Maximum
11 psid
Pressure Measurement - Minimum
0 psid
Change Filter Pressure Measurement - Minimum
11 psid

Description

3-Color Differential Pressure Indicator, Accuracy +/-5 Percent of Full Scale, Gauge Case Material Glass Reinforced Thermoplastic, Lens Material Acrylic, IP/NEMA Rating NEMA 4X, Nominal Dial Size 2 1/2 in, Panel-Mountable Yes, Pressure Gauge Type Differential Filter Indicator, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, Process Connection Location End, Sensor Material Buna-N, Pressure Range 0 to 25 psid, Maximum Working Static Pressure 1,000 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.