Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 10 psi

  • Mfr # 120-SA-00-O(CA)-10P

  • Zoro # G5512062


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-SA-00-O(CA)-10P
Zoro #
G5512062
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Differential Gauge Connection Size
1/4 in
Bolt Circle Diameter
3.5 in
For Panel Cut-Out Size
3 in
Manufacturer Warranty Length
5 yr
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Refrigeration, Valves
Process Connection Location
Back
Housing Material
316L Stainless Steel
Pressure Range
0 to 10 psid
Sensor Type
Piston
Differential Pressure Range Units
psi
Gauge Accuracy
+/-3-2-3%
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Seal Material
Buna-N
Differential Pressure Gauge Type
Differential Pressure Gauge
Includes
Installation and Operation Manual
Gauge Connection Location
Back
Piston Material
Stainless Steel
Differential Pressure Range
0 to 10 psi
Contact Rating
0.25A, 125V AC/V DC
Scale Type
Pressure
Basic Gauge Case Material
Metal
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Differential Pressure Range Value
0 to 10
Rated Total Pressure
6000 psi
Dial Material
Engineered Plastic
Relay Type
SPDT
Differential Gauge Connection Type
FNPT
Standards
ASME, CSA B51-09, CSA Listing, UL Listing
Body Material
316 Stainless Steel
Gauge Primary Range Smallest Graduation
0.5
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Power Source
None
Accuracy Grade
ASME B40.1 Grade B
Repeatability
+/-1%
Includes Mounting Hardware
No
Pressure Gauge Type
Differential Pressure Gauge with Switch
Switch Contact Type
SPDT
Maximum Working Static Pressure
6,000 psig
Panel-Mountable
Yes
Adjustable Set Points
Yes
Includes Calibration Certificate
No
Blowout Safety Back
No
Number of Switches
1
Over-Pressure Limit
000 psi, 12
Removable Bezel
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
O-Ring Material
Buna-N
Case Shape
Round
Movement Material
316 Stainless Steel
Gauge Case Material
Plastic
Includes Vent Plug
No
Hazardous Location Rating
Not Rated
IP/NEMA Rating
IP65, NEMA 4X
Dial Color
White
Lens Material
Acrylic
Sensor Material
Buna-N
Bezel Gasket Material
Buna-N
Non-Sparking
No
Switch Electrical Requirements
3W, 0.25A @ 125V AC/DC
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
10 psid
IP Rating
IP65
Operating Temperature - Maximum
200 Degrees F
Pressure Measurement - Minimum
0 psid
Process Media Temperature - Minimum
-40 Degrees F
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.
Switch Contact Form
SPDT
Working Static Pressure - Maximum
6,000 psig
Process Media Temperature - Maximum
200 Degrees F

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. .5 lb., Rated Total Pressure 6000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.