Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 10 psi

  • Mfr # 142-SC-00-OO-10P

  • Zoro # G0018417


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
Model 142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-SC-00-OO-10P
Zoro #
G0018417
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Case Diameter
6 1/4 in
Manufacturer Warranty Length
5 yr
Case Depth
1.18 in
Bolt Circle Diameter
5.63 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
Model 142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 10 psid
Sensor Type
Diaphragm
Differential Pressure Range Value
0 to 10
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Differential Pressure Range Units
psi
Basic Gauge Case Material
Metal
Gauge Primary Range Smallest Graduation
0.5
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Basic Gauge Wetted Parts
Buna-N
Gauge Accuracy
+/-3-2-3%
Rated Total Pressure
3,000 psi
Differential Pressure Gauge Type
Differential Pressure Gauge
Body Material
316 Stainless Steel
Differential Pressure Range
0 to 10 psi
Differential Gauge Connection Type
FNPT
Dial Material
Engineered Plastic
Includes
Instructions
Gauge Connection Location
Back
Seal Material
Buna-N
Scale Type
Pressure
Diaphragm Material
Buna-N
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Maximum Working Static Pressure
3,000 psig
Compatible Process Media
Fluid, Wet Gas
Pressure Gauge Type
Differential Pressure Gauge
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Sensor Material
Buna-N
Blowout Safety Back
No
Removable Bezel
No
Adjustable Set Points
Yes
Non-Sparking
No
Primary Scale Minor Graduations
0.5
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Accuracy Grade
ASME B40.1 Grade B
Movement Material
316 Stainless Steel
Includes Vent Plug
No
Panel-Mountable
Yes
Process Temperature Range
-40 Degrees to 200 Degrees F
Bezel Gasket Material
Buna-N
Case Construction
Glass Reinforced
Movement Type
Rotary
Gauge Case Material
Plastic
Hazardous Location Rating
Not Rated
IP/NEMA Rating
IP65, NEMA 4X
Repeatability
1%
Includes Mounting Hardware
No
Lens Material
Acrylic
Case Shape
Round
Includes Calibration Certificate
No
Dial Color
White
Pressure Measurement - Maximum
10 psid
Process Media Temperature - Maximum
200 Degrees F
Pressure Measurement - Minimum
0 psid
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F
Pressure Scale Minor Graduations
0.5
Operating Temperature - Minimum
-40 Degrees F
Number of Switches
0
IP Rating
IP65
Operating Temperature - Maximum
200 Degrees F
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 10 PSID, Pressure Range Minor Div .50 PSID, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 4-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.