Pressure Gauge, 0 to 100 In H2O

  • Mfr # 142-SA-00-OO-100H

  • Zoro # G0018164


product price:  $652.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
Model 142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-SA-00-OO-100H
Zoro #
G0018164
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Case Depth
0.78 in
Case Diameter
3 in
Bolt Circle Diameter
3.5 in
Manufacturer Warranty Length
5 yr

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
Model 142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 100 in wc
Sensor Type
Diaphragm
Differential Pressure Gauge Type
Differential Pressure Gauge
Gauge Connection Location
Back
Differential Pressure Range Units
in wc
Basic Gauge Case Material
Metal
Differential Gauge Connection Type
FNPT
Diaphragm Material
Buna-N
Includes
Instructions
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Scale Type
Pressure
Gauge Accuracy
+/-3-2-3%
Basic Gauge Wetted Parts
Buna-N
Body Material
316 Stainless Steel
Dial Material
Engineered Plastic
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Gauge Primary Range Smallest Graduation
2
Differential Pressure Range Value
0 to 100
Rated Total Pressure
3,000 psi
Seal Material
Buna-N
Differential Pressure Range
0 to 100 in wc
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Gauge Case Material
Plastic
Sensor Material
Buna-N
Adjustable Set Points
Yes
Bezel Gasket Material
Buna-N
Compatible Process Media
Fluid, Wet Gas
Movement Material
316 Stainless Steel
Movement Type
Rotary
Lens Material
Acrylic
Pressure Gauge Type
Differential Pressure Gauge
Case Construction
Glass Reinforced
Case Shape
Round
Pointer Material
316 Stainless Steel
Includes Vent Plug
No
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Accuracy Grade
ASME B40.1 Grade B
Repeatability
1%
Primary Scale Minor Graduations
2
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Hazardous Location Rating
Not Rated
Non-Sparking
No
Includes Mounting Hardware
No
Removable Bezel
No
Blowout Safety Back
No
Panel-Mountable
Yes
Process Temperature Range
-40 Degrees to 200 Degrees F
Dial Color
White
Maximum Working Static Pressure
3,000 psig
IP/NEMA Rating
IP65, NEMA 4X
Includes Calibration Certificate
No
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
IP Rating
IP65
Number of Switches
0
Pressure Measurement - Minimum
0 in wc
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
100 in wc
Pressure Scale Minor Graduations
2
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 100 In WC, Pressure Range Minor Div 2.0 In WC, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.