Pressure Gauge, 0 to 100 In H2O

  • Mfr # 142-SC-00-OO-100H

  • Zoro # G0018383


product price: $638.18
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
Model 142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142-SC-00-OO-100H
Zoro #
G0018383
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
4 1/2 in
Bolt Circle Diameter
5.63 in
Case Diameter
6 1/4 in
Case Depth
1.18 in
Manufacturer Warranty Length
5 yr

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
Model 142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 100 in wc
Sensor Type
Diaphragm
Seal Material
Buna-N
Differential Pressure Range Units
in wc
Basic Gauge Wetted Parts
Buna-N
Gauge Connection Location
Back
Includes
Instructions
Differential Gauge Connection Type
FNPT
Gauge Accuracy
+/-3-2-3%
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Differential Pressure Range
0 to 100 in wc
Diaphragm Material
Buna-N
Differential Pressure Gauge Type
Differential Pressure Gauge
Dial Material
Engineered Plastic
Scale Type
Pressure
Gauge Primary Range Smallest Graduation
2
Basic Gauge Case Material
Metal
Differential Pressure Range Value
0 to 100
Rated Total Pressure
3,000 psi
Body Material
316 Stainless Steel
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Pressure Gauge Type
Differential Pressure Gauge
Case Shape
Round
Primary Scale Minor Graduations
2
Adjustable Set Points
Yes
Movement Material
316 Stainless Steel
Hazardous Location Rating
Not Rated
Process Temperature Range
-40 Degrees to 200 Degrees F
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.1 Grade B
Lens Material
Acrylic
Gauge Case Material
Plastic
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Bezel Gasket Material
Buna-N
Non-Sparking
No
Sensor Material
Buna-N
Panel-Mountable
Yes
Compatible Process Media
Fluid, Wet Gas
Includes Mounting Hardware
No
IP/NEMA Rating
IP65, NEMA 4X
Movement Type
Rotary
Maximum Working Static Pressure
3,000 psig
Blowout Safety Back
No
Dial Color
White
Includes Vent Plug
No
Case Construction
Glass Reinforced
Repeatability
1%
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Removable Bezel
No
Process Media Temperature - Maximum
200 Degrees F
IP Rating
IP65
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Number of Switches
0
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
100 in wc
Process Media Temperature - Minimum
-40 Degrees F
Pressure Scale Minor Graduations
2
Pressure Measurement - Minimum
0 in wc
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 100 In WC, Pressure Range Minor Div 2.0 In WC, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 4-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.