Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 100 psi

  • Mfr # 120-SA-00-O(CA)-100P

  • Zoro # G5826405


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-SA-00-O(CA)-100P
Zoro #
G5826405
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Differential Gauge Connection Size
1/4 in
Manufacturer Warranty Length
5 yr
For Panel Cut-Out Size
3 in
Bolt Circle Diameter
3.5 in
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Refrigeration, Valves
Process Connection Location
Back
Housing Material
316L Stainless Steel
Pressure Range
0 to 100 psid
Sensor Type
Piston
Contact Rating
0.25A, 125V AC/V DC
Differential Pressure Gauge Type
Differential Pressure Gauge
Standards
ASME, CSA B51-09, CSA Listing, UL Listing
Differential Pressure Range
0 to 100 psi
Rated Total Pressure
6000 psi
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Differential Pressure Range Value
0 to 100
Gauge Primary Range Smallest Graduation
5
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Includes
Installation and Operation Manual
Seal Material
Buna-N
Differential Gauge Connection Type
FNPT
Basic Gauge Case Material
Metal
Relay Type
SPDT
Dial Material
Engineered Plastic
Scale Type
Pressure
Piston Material
Stainless Steel
Body Material
316 Stainless Steel
Gauge Accuracy
+/-3-2-3%
Gauge Connection Location
Back
Differential Pressure Range Units
psi
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Includes Calibration Certificate
No
Number of Switches
1
Movement Material
316 Stainless Steel
Bezel Gasket Material
Buna-N
Adjustable Set Points
Yes
Blowout Safety Back
No
Hazardous Location Rating
Not Rated
O-Ring Material
Buna-N
Power Source
None
Maximum Working Static Pressure
6,000 psig
Switch Contact Type
SPDT
Sensor Material
Buna-N
Accuracy Grade
ASME B40.1 Grade B
Removable Bezel
No
Dial Color
White
Includes Mounting Hardware
No
Gauge Case Material
Plastic
Over-Pressure Limit
000 psi, 12
Switch Electrical Requirements
3W, 0.25A @ 125V AC/DC
Pressure Gauge Type
Differential Pressure Gauge with Switch
Includes Vent Plug
No
Repeatability
+/-1%
Case Shape
Round
Non-Sparking
No
IP/NEMA Rating
IP65, NEMA 4X
Panel-Mountable
Yes
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Lens Material
Acrylic
Pressure Measurement - Maximum
100 psid
Pressure Measurement - Minimum
0 psid
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
IP Rating
IP65
Switch Contact Form
SPDT
Process Media Temperature - Minimum
-40 Degrees F
Working Static Pressure - Maximum
6,000 psig
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.
Process Media Temperature - Maximum
200 Degrees F

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. 5 lb., Rated Total Pressure 6000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.