Pressure Gauge, 0 to 100 psi

  • Mfr # 140-SA-00-O(AA)-100P

  • Zoro # G5794381


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
140
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-SA-00-O(AA)-100P
Zoro #
G5794381
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
For Panel Cut-Out Size
3 in
Manufacturer Warranty Length
5 yr
Case Depth
0.78 in
Case Diameter
3 5/16 in
Bolt Circle Diameter
3.5 in
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
140
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Refrigeration
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 100 psid
Sensor Type
Diaphragm
Rated Total Pressure
3000 psi
Relay Type
SPDT
Includes
Installation and Operation Manual
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Connection Location
Back
Seal Material
Buna-N
Differential Gauge Connection Type
FNPT
Basic Gauge Case Material
Metal
Scale Type
Pressure
Differential Pressure Range Units
psi
Diaphragm Material
Buna-N
Differential Pressure Range
0 to 100 psi
Dial Material
Engineered Plastic
Gauge Accuracy
+/-3-2-3%
Body Material
316 Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Gauge Primary Range Smallest Graduation
5
Differential Pressure Range Value
0 to 100
Differential Pressure Gauge Type
Differential Pressure Gauge
Standards
ASME B40.1 Grade B, ASME B40.1 Grade D, CE, CSA, NEMA 4X, UL Listing
Piston Material
Stainless Steel
Contact Rating
0.25A, 125V AC/V DC
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Repeatability
+/-1%
Includes Calibration Certificate
No
Bezel Gasket Material
Buna-N
Pressure Gauge Type
Differential Pressure Gauge with Switch
Accuracy Grade
ASME B40.1 Grade B, ASME B40.1 Grade D
O-Ring Material
Buna-N
Non-Sparking
No
Blowout Safety Back
No
IP/NEMA Rating
IP65, NEMA 4X
Maximum Working Static Pressure
3,000 psig
Includes Mounting Hardware
No
Lens Material
Acrylic
Removable Bezel
No
Switch Contact Type
SPDT
Gauge Case Material
Plastic
Hazardous Location Rating
Class 1, Division 2, Groups A, B, C, D; Class 2, Division 2, Groups F, G
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Number of Switches
1
Switch Electrical Requirements
125V AC/DC; 3W; 0.25A
Adjustable Set Points
Yes
Dial Color
White
Over-Pressure Limit
000 psi, 6
Case Shape
Round
Includes Vent Plug
No
Sensor Material
Buna-N
Panel-Mountable
Yes
Operating Temperature - Maximum
200 Degrees F
Pressure Measurement - Minimum
0 psid
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
IP Rating
IP65
Pressure Measurement - Maximum
100 psid
Process Media Temperature - Maximum
200 Degrees F
Switch Contact Form
SPDT
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Working Static Pressure - Maximum
3,000 psig
Process Media Temperature - Minimum
-40 Degrees F

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. 5 lb., Rated Total Pressure 3000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.