Pressure Gauge, 0 to 15 psi

  • Mfr # 120-SA-00-O(CA)-15P

  • Zoro # G5518134


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-SA-00-O(CA)-15P
Zoro #
G5518134
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Differential Gauge Connection Size
1/4 in
For Panel Cut-Out Size
3 in
Bolt Circle Diameter
3.5 in
Manufacturer Warranty Length
5 yr
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Refrigeration, Valves
Process Connection Location
Back
Housing Material
316L Stainless Steel
Pressure Range
0 to 15 psid
Sensor Type
Piston
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Body Material
316 Stainless Steel
Gauge Accuracy
+/-3-2-3%
Seal Material
Buna-N
Gauge Primary Range Smallest Graduation
1
Rated Total Pressure
6000 psi
Scale Type
Pressure
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Differential Pressure Gauge Type
Differential Pressure Gauge
Piston Material
Stainless Steel
Differential Gauge Connection Type
FNPT
Differential Pressure Range Value
0 to 15
Standards
ASME, CSA B51-09, CSA Listing, UL Listing
Includes
Installation and Operation Manual
Relay Type
SPDT
Contact Rating
0.25A, 125V AC/V DC
Basic Gauge Case Material
Metal
Differential Pressure Range
0 to 15 psi
Dial Material
Engineered Plastic
Gauge Connection Location
Back
Differential Pressure Range Units
psi
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Includes Mounting Hardware
No
Movement Material
316 Stainless Steel
Switch Electrical Requirements
3W, 0.25A @ 125V AC/DC
Gauge Case Material
Plastic
Lens Material
Acrylic
Bezel Gasket Material
Buna-N
Sensor Material
Buna-N
Blowout Safety Back
No
Over-Pressure Limit
000 psi, 12
Accuracy Grade
ASME B40.1 Grade B
Includes Vent Plug
No
Case Shape
Round
Number of Switches
1
Panel-Mountable
Yes
Repeatability
+/-1%
Removable Bezel
No
Switch Contact Type
SPDT
O-Ring Material
Buna-N
Non-Sparking
No
Pressure Gauge Type
Differential Pressure Gauge with Switch
Maximum Working Static Pressure
6,000 psig
Power Source
None
Dial Color
White
Includes Calibration Certificate
No
IP/NEMA Rating
IP65, NEMA 4X
Adjustable Set Points
Yes
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Hazardous Location Rating
Not Rated
Operating Temperature - Maximum
200 Degrees F
Pressure Measurement - Minimum
0 psid
Pressure Measurement - Maximum
15 psid
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Switch Contact Form
SPDT
Working Static Pressure - Maximum
6,000 psig
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. 1 lb., Rated Total Pressure 6000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.