Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 15 psi

  • Mfr # 142-AA-00-O(AA)-15P

  • Zoro # G5832111


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-AA-00-O(AA)-15P
Zoro #
G5832111
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in
Bolt Circle Diameter
3.5 in
For Panel Cut-Out Size
3 in
Case Depth
0.78 in
Manufacturer Warranty Length
5 yr
Case Diameter
3 5/16 in
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Refrigeration
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 15 psid
Sensor Type
Diaphragm
Gauge Accuracy
+/-3-2-3%
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Dial Material
Engineered Plastic
Standards
ASME B40.1 Grade B, CE, CSA, NEMA 4X, UL Listing
Gauge Primary Range Smallest Graduation
1
Relay Type
SPDT
Gauge Connection Location
Back
Seal Material
Buna-N
Differential Gauge Connection Type
FNPT
Differential Pressure Range Value
0 to 15
Differential Pressure Gauge Type
Differential Pressure Gauge
Contact Rating
0.25A, 125V AC/V DC
Body Material
Aluminum
Scale Type
Pressure
Differential Pressure Range
0 to 15 psi
Diaphragm Material
Buna-N
Rated Total Pressure
3000 psi
Basic Gauge Case Material
Metal
Includes
Installation and Operation Manual
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Differential Pressure Range Units
psi
Piston Material
Stainless Steel
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Number of Switches
1
Over-Pressure Limit
000 psi, 6
Removable Bezel
No
Switch Electrical Requirements
125V AC/DC; 3W; 0.25A
Bezel Gasket Material
Buna-N
Lens Material
Acrylic
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Hazardous Location Rating
Class 1, Division 2, Groups A, B, C, D; Class 2, Division 2, Groups F, G
O-Ring Material
Buna-N
Non-Sparking
No
Case Shape
Round
Panel-Mountable
Yes
Blowout Safety Back
No
IP/NEMA Rating
IP65, NEMA 4X
Includes Vent Plug
No
Pressure Gauge Type
Differential Pressure Gauge with Switch
Dial Color
White
Gauge Case Material
Plastic
Adjustable Set Points
Yes
Includes Mounting Hardware
No
Maximum Working Static Pressure
3,000 psig
Sensor Material
Buna-N
Repeatability
+/-1%
Includes Calibration Certificate
No
Switch Contact Type
SPDT
Accuracy Grade
ASME B40.1 Grade B
NEMA Enclosure Rating
4X
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
15 psid
Operating Temperature - Maximum
200 Degrees F
Pressure Measurement - Minimum
0 psid
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Process Media Temperature - Minimum
-40 Degrees F
Working Static Pressure - Maximum
3,000 psig
Process Media Temperature - Maximum
200 Degrees F
Switch Contact Form
SPDT

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. 1 lb., Rated Total Pressure 3000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.