Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 15 psi

  • Mfr # 142-AA-00-OO-15P

  • Zoro # G0018094


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-AA-00-OO-15P
Zoro #
G0018094
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Gauge Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Case Depth
0.78 in
Bolt Circle Diameter
3.5 in
Case Diameter
3 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 15 psid
Sensor Type
Diaphragm
Seal Material
Buna-N
Basic Gauge Wetted Parts
Buna-N
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Differential Pressure Range Units
psi
Body Material
Aluminum
Scale Type
Pressure
Differential Gauge Connection Type
FNPT
Basic Gauge Case Material
Metal
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Differential Pressure Range Value
0 to 15
Gauge Connection Location
Back
Rated Total Pressure
3,000 psi
Diaphragm Material
Buna-N
Differential Pressure Gauge Type
Differential Pressure Gauge
Differential Pressure Range
0 to 15 psi
Gauge Primary Range Smallest Graduation
1
Gauge Accuracy
+/-3-2-3%
Includes
Instructions
Dial Material
Engineered Plastic
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Case Construction
Glass Reinforced
Panel-Mountable
Yes
Maximum Working Static Pressure
3,000 psig
Blowout Safety Back
No
IP/NEMA Rating
IP65, NEMA 4X
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Movement Material
316 Stainless Steel
Includes Vent Plug
No
Includes Calibration Certificate
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Case Shape
Round
Accuracy Grade
ASME B40.1 Grade B
Hazardous Location Rating
Not Rated
Primary Scale Minor Graduations
1
Gauge Case Material
Plastic
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Sensor Material
Buna-N
Bezel Gasket Material
Buna-N
Movement Type
Rotary
Non-Sparking
No
Includes Mounting Hardware
No
Adjustable Set Points
Yes
Lens Material
Acrylic
Repeatability
1%
Dial Color
White
Pressure Gauge Type
Differential Pressure Gauge
Compatible Process Media
Fluid, Wet Gas
Removable Bezel
No
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
15 psid
IP Rating
IP65
Process Media Temperature - Maximum
200 Degrees F
Number of Switches
0
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-40 Degrees F
Pressure Scale Minor Graduations
1
Pressure Measurement - Minimum
0 psid
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 15 PSID, Pressure Range Minor Div 1.0 PSID, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, Aluminum Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.