Pressure Gauge, 0 to 15 psi

  • Mfr # 142-SA-00-O(AA)-15P

  • Zoro # G5590067


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142-SA-00-O(AA)-15P
Zoro #
G5590067
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Differential Gauge Connection Size
1/4 in
Manufacturer Warranty Length
5 yr
Case Depth
0.78 in
Bolt Circle Diameter
3.5 in
Case Diameter
3 5/16 in
For Panel Cut-Out Size
3 in
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Refrigeration
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 15 psid
Sensor Type
Diaphragm
Dial Material
Engineered Plastic
Piston Material
Stainless Steel
Differential Gauge Connection Type
FNPT
Relay Type
SPDT
Gauge Connection Location
Back
Standards
ASME B40.1 Grade B, CE, CSA, NEMA 4X, UL Listing
Rated Total Pressure
3000 psi
Differential Pressure Range
0 to 15 psi
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Differential Pressure Range Value
0 to 15
Body Material
316 Stainless Steel
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Scale Type
Pressure
Differential Pressure Gauge Type
Differential Pressure Gauge
Gauge Primary Range Smallest Graduation
1
Contact Rating
0.25A, 125V AC/V DC
Differential Pressure Range Units
psi
Seal Material
Buna-N
Includes
Installation and Operation Manual
Basic Gauge Case Material
Metal
Diaphragm Material
Buna-N
Gauge Accuracy
+/-3-2-3%
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Includes Vent Plug
No
Repeatability
+/-1%
Accuracy Grade
ASME B40.1 Grade B
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Switch Contact Type
SPDT
Blowout Safety Back
No
Removable Bezel
No
Bezel Gasket Material
Buna-N
Non-Sparking
No
Over-Pressure Limit
000 psi, 6
Pressure Gauge Type
Differential Pressure Gauge with Switch
Dial Color
White
Includes Calibration Certificate
No
Hazardous Location Rating
Class 1, Division 2, Groups A, B, C, D; Class 2, Division 2, Groups F, G
O-Ring Material
Buna-N
Gauge Case Material
Plastic
Adjustable Set Points
Yes
IP/NEMA Rating
IP65, NEMA 4X
Lens Material
Acrylic
Switch Electrical Requirements
125V AC/DC; 3W; 0.25A
Number of Switches
1
Sensor Material
Buna-N
Maximum Working Static Pressure
3,000 psig
Case Shape
Round
Includes Mounting Hardware
No
Panel-Mountable
Yes
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 psid
Pressure Measurement - Maximum
15 psid
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Working Static Pressure - Maximum
3,000 psig
Switch Contact Form
SPDT
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. 1 lb., Rated Total Pressure 3000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.