Pressure Gauge, 0 to 15 psi

  • Mfr # 240-SC-02-O(AAA)-15P

  • Zoro # G5746833


product price: $1,163.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
240
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-SC-02-O(AAA)-15P
Zoro #
G5746833
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
4 1/2 in
Case Diameter
6 3/16 in
Manufacturer Warranty Length
5 yr

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
240
Process Connection Gender
Female
Application
Filtration Monitoring, Pumps, Separators, Strainers, Valves
Process Connection Location
End
Housing Material
316 Stainless Steel
Pressure Range
0 to 15 psid
Sensor Type
Diaphragm
Seal Material
Buna-N
Contact Rating
0.25A, 125V AC/V DC
Body Material
316 Stainless Steel
Differential Pressure Range Value
0 to 15
Basic Gauge Case Material
Plastic
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Differential Pressure Range
0 to 15 psi
Diaphragm Material
Buna-N
Includes
Installation and Operation Manual
Gauge Connection Location
Inline
Differential Pressure Gauge Type
Differential Pressure Gauge
Piston Material
Stainless Steel
Differential Pressure Range Units
psi
Rated Total Pressure
1500 psi
Differential Gauge Connection Type
FNPT
Scale Type
Pressure
Dial Material
Engineered Plastic
Gauge Operating Temp. Range
-40 Degrees to 185 Degrees F
Standards
ATEX, CE, CSA, EU RoHS2 Compliant, IEC Ex, KOSHA Ex IIB + H2, NEMA 4X, UL
Gauge Primary Range Smallest Graduation
0.5
Gauge Accuracy
+/-3-2-3%
Relay Type
SPDT
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Includes Vent Plug
No
Switch Electrical Requirements
0.25A @ 125V AC/DC; 3W
Repeatability
+/-1%
O-Ring Material
Buna-N
Movement Material
Ceramic
Pressure Gauge Type
Differential Pressure Gauge with Switch
Accuracy Grade
ASME B40.1 Grade B
Ambient Operating Temperature Range
-40 Degrees to 185 Degrees F (-40 Degrees to 85 Degrees C)
Gauge Case Material
Plastic
IP/NEMA Rating
NEMA 4X
Includes Mounting Hardware
No
Sensor Material
Buna-N
Dial Color
White
Removable Bezel
No
Case Shape
Round
Includes Calibration Certificate
No
Maximum Working Static Pressure
1,500 psig
Adjustable Set Points
Yes
Hazardous Location Rating
Class 1, Division 2, Groups A, B, C, D; Class 2, Division 2, Groups F, G
Number of Switches
1
Switch Contact Type
SPDT
Lens Material
Acrylic
Panel-Mountable
No
Bezel Gasket Material
Buna-N
Non-Sparking
No
Blowout Safety Back
No
Pressure Measurement - Minimum
0 psid
Operating Temperature - Maximum
185 Degrees F
Pressure Measurement - Maximum
15 psid
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
IP Rating
IP65
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 2, Group F, G
Process Media Temperature - Maximum
200 Degrees F
Working Static Pressure - Maximum
1,500 psig
Switch Contact Form
SPDT
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Separators, Valves, and Pumps. 5 Year Warranty.
Process Media Temperature - Minimum
-40 Degrees F

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. .5 lb., Rated Total Pressure 1500 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 4-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.