Pressure Gauge, 0 to 20 In H2O

  • Mfr # 142-SA-00-OO-20H

  • Zoro # G0018121


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
Model 142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142-SA-00-OO-20H
Zoro #
G0018121
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
2 1/2 in
Case Depth
0.78 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
3.5 in
Case Diameter
3 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
Model 142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 20 in wc
Sensor Type
Diaphragm
Includes
Instructions
Body Material
316 Stainless Steel
Differential Gauge Connection Type
FNPT
Differential Pressure Gauge Type
Differential Pressure Gauge
Differential Pressure Range Units
in wc
Rated Total Pressure
3,000 psi
Basic Gauge Wetted Parts
Buna-N
Gauge Accuracy
+/-3-2-3%
Differential Pressure Range
0 to 20 in wc
Scale Type
Pressure
Gauge Connection Location
Back
Differential Pressure Range Value
0 to 20
Diaphragm Material
Buna-N
Gauge Primary Range Smallest Graduation
1
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Dial Material
Engineered Plastic
Seal Material
Buna-N
Basic Gauge Case Material
Metal
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Compatible Process Media
Fluid, Wet Gas
Blowout Safety Back
No
Primary Scale Minor Graduations
1
Adjustable Set Points
Yes
Movement Type
Rotary
Sensor Material
Buna-N
Movement Material
316 Stainless Steel
Pointer Material
316 Stainless Steel
Gauge Case Material
Plastic
Maximum Working Static Pressure
3,000 psig
Includes Vent Plug
No
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Bezel Gasket Material
Buna-N
Case Construction
Glass Reinforced
Case Shape
Round
Removable Bezel
No
IP/NEMA Rating
IP65, NEMA 4X
Accuracy Grade
ASME B40.1 Grade B
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Pressure Gauge Type
Differential Pressure Gauge
Non-Sparking
No
Hazardous Location Rating
Not Rated
Lens Material
Acrylic
Repeatability
1%
Panel-Mountable
Yes
Process Media Temperature - Maximum
200 Degrees F
Pressure Scale Minor Graduations
1
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 in wc
IP Rating
IP65
Pressure Measurement - Maximum
20 in wc
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Number of Switches
0
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 20 In WC, Pressure Range Minor Div 1.0 In WC, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.