Pressure Gauge, 0 to 20 psi

  • Mfr # 120-SA-00-O(CA)-20P

  • Zoro # G5621752


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-SA-00-O(CA)-20P
Zoro #
G5621752
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Bolt Circle Diameter
3.5 in
For Panel Cut-Out Size
3 in
Manufacturer Warranty Length
5 yr
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Refrigeration, Valves
Process Connection Location
Back
Housing Material
316L Stainless Steel
Pressure Range
0 to 20 psid
Sensor Type
Piston
Gauge Accuracy
+/-3-2-3%
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Gauge Primary Range Smallest Graduation
1
Standards
ASME, CSA B51-09, CSA Listing, UL Listing
Scale Type
Pressure
Differential Gauge Connection Type
FNPT
Includes
Installation and Operation Manual
Differential Pressure Gauge Type
Differential Pressure Gauge
Basic Gauge Case Material
Metal
Rated Total Pressure
6000 psi
Relay Type
SPDT
Piston Material
Stainless Steel
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Differential Pressure Range Value
0 to 20
Contact Rating
0.25A, 125V AC/V DC
Differential Pressure Range
0 to 20 psi
Dial Material
Engineered Plastic
Body Material
316 Stainless Steel
Differential Pressure Range Units
psi
Gauge Connection Location
Back
Seal Material
Buna-N
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Bezel Gasket Material
Buna-N
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Hazardous Location Rating
Not Rated
Gauge Case Material
Plastic
Pressure Gauge Type
Differential Pressure Gauge with Switch
Repeatability
+/-1%
Adjustable Set Points
Yes
Blowout Safety Back
No
Movement Material
316 Stainless Steel
Includes Vent Plug
No
IP/NEMA Rating
IP65, NEMA 4X
Switch Electrical Requirements
3W, 0.25A @ 125V AC/DC
Number of Switches
1
Dial Color
White
O-Ring Material
Buna-N
Removable Bezel
No
Includes Calibration Certificate
No
Power Source
None
Non-Sparking
No
Sensor Material
Buna-N
Case Shape
Round
Over-Pressure Limit
000 psi, 12
Panel-Mountable
Yes
Accuracy Grade
ASME B40.1 Grade B
Lens Material
Acrylic
Switch Contact Type
SPDT
Maximum Working Static Pressure
6,000 psig
Includes Mounting Hardware
No
IP Rating
IP65
NEMA Enclosure Rating
4X
Pressure Measurement - Minimum
0 psid
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
20 psid
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.
Process Media Temperature - Maximum
200 Degrees F
Working Static Pressure - Maximum
6,000 psig
Switch Contact Form
SPDT
Process Media Temperature - Minimum
-40 Degrees F

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. 1 lb., Rated Total Pressure 6000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.