Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 20 psi

  • Mfr # 142-SC-00-OO-20P

  • Zoro # G0018435


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
Model 142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-SC-00-OO-20P
Zoro #
G0018435
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Case Diameter
6 1/4 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
5.63 in
Case Depth
1.18 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
Model 142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 20 psid
Sensor Type
Diaphragm
Scale Type
Pressure
Differential Gauge Connection Type
FNPT
Rated Total Pressure
3,000 psi
Differential Pressure Range Units
psi
Gauge Connection Location
Back
Diaphragm Material
Buna-N
Seal Material
Buna-N
Gauge Primary Range Smallest Graduation
1
Gauge Accuracy
+/-3-2-3%
Basic Gauge Case Material
Metal
Dial Material
Engineered Plastic
Includes
Instructions
Differential Pressure Gauge Type
Differential Pressure Gauge
Differential Pressure Range Value
0 to 20
Basic Gauge Wetted Parts
Buna-N
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Body Material
316 Stainless Steel
Differential Pressure Range
0 to 20 psi
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Gauge Case Material
Plastic
Includes Calibration Certificate
No
Hazardous Location Rating
Not Rated
IP/NEMA Rating
IP65, NEMA 4X
Compatible Process Media
Fluid, Wet Gas
Bezel Gasket Material
Buna-N
Accuracy Grade
ASME B40.1 Grade B
Includes Vent Plug
No
Movement Type
Rotary
Adjustable Set Points
Yes
Movement Material
316 Stainless Steel
Panel-Mountable
Yes
Case Shape
Round
Dial Color
White
Case Construction
Glass Reinforced
Removable Bezel
No
Sensor Material
Buna-N
Maximum Working Static Pressure
3,000 psig
Primary Scale Minor Graduations
1
Pressure Gauge Type
Differential Pressure Gauge
Includes Mounting Hardware
No
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Non-Sparking
No
Repeatability
1%
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Lens Material
Acrylic
Blowout Safety Back
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
20 psid
Pressure Measurement - Minimum
0 psid
Process Media Temperature - Maximum
200 Degrees F
IP Rating
IP65
Number of Switches
0
Pressure Scale Minor Graduations
1
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 20 PSID, Pressure Range Minor Div 1.0 PSID, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 4-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.