Pressure Gauge, 0 to 200 In H2O

  • Mfr # 142-AC-00-OO-200H

  • Zoro # G0018286


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
Model 142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-AC-00-OO-200H
Zoro #
G0018286
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Gauge Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Differential Gauge Connection Size
1/4 in
Manufacturer Warranty Length
5 yr
Case Diameter
6 1/4 in
Case Depth
1.18 in
Bolt Circle Diameter
5.63 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
Model 142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 200 in wc
Sensor Type
Diaphragm
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Connection Location
Back
Dial Material
Engineered Plastic
Rated Total Pressure
3,000 psi
Scale Type
Pressure
Body Material
Aluminum
Diaphragm Material
Buna-N
Gauge Primary Range Smallest Graduation
10
Includes
Instructions
Basic Gauge Case Material
Metal
Differential Pressure Range Value
0 to 200
Basic Gauge Wetted Parts
Buna-N
Gauge Accuracy
+/-3-2-3%
Differential Pressure Range
0 to 200 in wc
Differential Pressure Gauge Type
Differential Pressure Gauge
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Differential Gauge Connection Type
FNPT
Seal Material
Buna-N
Differential Pressure Range Units
in wc
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Includes Mounting Hardware
No
Dial Color
White
Non-Sparking
No
Pressure Gauge Type
Differential Pressure Gauge
Panel-Mountable
Yes
Includes Vent Plug
No
Case Construction
Glass Reinforced
Movement Material
316 Stainless Steel
Process Temperature Range
-40 Degrees to 200 Degrees F
Removable Bezel
No
Sensor Material
Buna-N
Movement Type
Rotary
IP/NEMA Rating
IP65, NEMA 4X
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Case Shape
Round
Accuracy Grade
ASME B40.1 Grade B
Bezel Gasket Material
Buna-N
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Minor Graduations
10
Hazardous Location Rating
Not Rated
Maximum Working Static Pressure
3,000 psig
Includes Calibration Certificate
No
Adjustable Set Points
Yes
Gauge Case Material
Plastic
Compatible Process Media
Fluid, Wet Gas
Lens Material
Acrylic
Repeatability
1%
Blowout Safety Back
No
NEMA Enclosure Rating
4X
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Number of Switches
0
Pressure Scale Minor Graduations
10
Process Media Temperature - Maximum
200 Degrees F
Pressure Measurement - Maximum
200 in wc
Pressure Measurement - Minimum
0 in wc
Operating Temperature - Minimum
-40 Degrees F
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 200 In WC, Pressure Range Minor Div 10.0 WC, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 4-1/2 In In, Aluminum Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.