Pressure Gauge, 0 to 200 In H2O

  • Mfr # 142-SA-00-OO-200H

  • Zoro # G0018173


product price:  $607.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
Model 142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142-SA-00-OO-200H
Zoro #
G0018173
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
2 1/2 in
Case Depth
0.78 in
Case Diameter
3 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
3.5 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
Model 142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 200 in wc
Sensor Type
Diaphragm
Basic Gauge Case Material
Metal
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Differential Pressure Gauge Type
Differential Pressure Gauge
Basic Gauge Wetted Parts
Buna-N
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Seal Material
Buna-N
Scale Type
Pressure
Body Material
316 Stainless Steel
Differential Pressure Range Units
in wc
Differential Gauge Connection Type
FNPT
Includes
Instructions
Differential Pressure Range Value
0 to 200
Gauge Primary Range Smallest Graduation
10
Diaphragm Material
Buna-N
Dial Material
Engineered Plastic
Gauge Connection Location
Back
Gauge Accuracy
+/-3-2-3%
Rated Total Pressure
3,000 psi
Differential Pressure Range
0 to 200 in wc
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Compatible Process Media
Fluid, Wet Gas
Includes Mounting Hardware
No
Bezel Gasket Material
Buna-N
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Panel-Mountable
Yes
Case Construction
Glass Reinforced
Dial Color
White
Gauge Case Material
Plastic
Pressure Gauge Type
Differential Pressure Gauge
Lens Material
Acrylic
Includes Calibration Certificate
No
Adjustable Set Points
Yes
Blowout Safety Back
No
Maximum Working Static Pressure
3,000 psig
Accuracy Grade
ASME B40.1 Grade B
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Temperature Range
-40 Degrees to 200 Degrees F
Sensor Material
Buna-N
Removable Bezel
No
Non-Sparking
No
Primary Scale Minor Graduations
10
Pointer Material
316 Stainless Steel
Movement Material
316 Stainless Steel
Hazardous Location Rating
Not Rated
Includes Vent Plug
No
Movement Type
Rotary
IP/NEMA Rating
IP65, NEMA 4X
Repeatability
1%
Case Shape
Round
Pressure Measurement - Minimum
0 in wc
Process Media Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Pressure Scale Minor Graduations
10
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
200 in wc
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Operating Temperature - Maximum
200 Degrees F
Number of Switches
0
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 200 In WC, Pressure Range Minor Div 10.0 WC, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.