Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 5,000 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # SEP-101D-354R
  • Zoro # G7286519

product price: 
$
8.59
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SEP-101D-354R
Zoro #
G7286519
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Case Depth
1.14 in
Nominal Dial Size
3 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.09 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
1000 psi
Gauge Primary Range Numbered Graduations
1000
Case Material
Steel
Socket Material
Copper Alloy
Includes
Plastic Case
Case Color
Black
Gauge Secondary Range Values
0 to 350
Gauge Application
General-Purpose Case
Calibration Certificate Included
No
Connection Type
MNPT
Standards
ASME
Process Connection Gender
Male
Gauge Case Liquid
None
Primary Scale Numeric Increments
1,000
Secondary Pressure Range
0 to 345
Pressure Range Type
Pressure
Dial Color
White
Removable Bezel
No
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Minor Graduations
1,000
Secondary Scale Units
bar
Accuracy Scale
Mid-Scale
Includes Vent Plug
No
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Freeze Resistant Movement
No
Accuracy Grade
ASME B40.100 Grade B
Includes Calibration Certificate
No
Pointer Color
Black
Sensor Material
Copper Alloy
Pointer Material
Aluminum
Field Fillable
No
Scale Type
Dual
Vibration Resistance
None
Dry Dampening Feature
None
Non-Sparking
No
Operating Temperature Range
-50 Degrees to 160 Degrees F
Secondary Scale Pressure Measurement - Maximum
345 bar
Secondary Scale Vacuum Measurement - Maximum
350 bar
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Compatible with Series
SEP 100
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
5,000 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Case Liquid
None

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.