Pressure Gauge, 0 to 25 In H2O

  • Mfr # 142-SA-00-OO-25H

  • Zoro # G0018137


product price:  $644.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
Model 142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142-SA-00-OO-25H
Zoro #
G0018137
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Gauge Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
3.5 in
Case Depth
0.78 in
Case Diameter
3 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
Model 142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 25 in wc
Sensor Type
Diaphragm
Gauge Connection Location
Back
Differential Pressure Gauge Type
Differential Pressure Gauge
Dial Material
Engineered Plastic
Gauge Accuracy
+/-3-2-3%
Basic Gauge Case Material
Metal
Basic Gauge Wetted Parts
Buna-N
Differential Pressure Range Units
in wc
Gauge Primary Range Smallest Graduation
1
Includes
Instructions
Rated Total Pressure
3,000 psi
Diaphragm Material
Buna-N
Differential Pressure Range Value
0 to 25
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Differential Pressure Range
0 to 25 in wc
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Seal Material
Buna-N
Scale Type
Pressure
Differential Gauge Connection Type
FNPT
Body Material
316 Stainless Steel
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Sensor Material
Buna-N
Bezel Gasket Material
Buna-N
Movement Type
Rotary
Accuracy Grade
ASME B40.1 Grade B
Includes Mounting Hardware
No
Movement Material
316 Stainless Steel
Case Construction
Glass Reinforced
Pointer Material
316 Stainless Steel
Removable Bezel
No
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Gauge Case Material
Plastic
Repeatability
1%
Lens Material
Acrylic
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Compatible Process Media
Fluid, Wet Gas
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Minor Graduations
1
Case Shape
Round
Non-Sparking
No
Includes Vent Plug
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Maximum Working Static Pressure
3,000 psig
IP/NEMA Rating
IP65, NEMA 4X
Dial Color
White
Includes Calibration Certificate
No
Blowout Safety Back
No
Adjustable Set Points
Yes
Pressure Gauge Type
Differential Pressure Gauge
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
25 in wc
Pressure Measurement - Minimum
0 in wc
Pressure Scale Minor Graduations
1
Process Media Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-40 Degrees F
Number of Switches
0
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP65
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 25 In WC, Pressure Range Minor Div 1.0 In WC, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.