Zoro Homepage

Pressure Gauge, 0 to 25 psi

  • Mfr # 120-AA-00-OO-25P

  • Zoro # G0017875


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-AA-00-OO-25P
Zoro #
G0017875
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Case Diameter
3 in
Case Depth
0.75 in
Bolt Circle Diameter
3.5 in
Manufacturer Warranty Length
5 yr

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Hydraulics, Filtration Monitoring, Pressure Detection, Pumps, Refrigeration, Valves
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 25 psid
Sensor Type
Piston
Gauge Connection Location
Back
Differential Pressure Range
0 to 25 psi
Differential Pressure Range Units
psi
Standards
CSA, UL
Differential Pressure Range Value
0 to 25
Basic Gauge Case Material
Metal
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Gauge Primary Range Smallest Graduation
1
Rated Total Pressure
3,000 psi
Gauge Accuracy
+/-3-2-3%
Includes
Instructions
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Scale Type
Pressure
Body Material
Aluminum
Differential Gauge Connection Type
FNPT
Differential Pressure Gauge Type
Differential Pressure Gauge
Piston Material
Stainless Steel
Seal Material
Buna-N
Dial Material
Engineered Plastic
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Case Construction
Glass Reinforced
Lens Material
Acrylic
Includes Vent Plug
No
Blowout Safety Back
No
Repeatability
1%
Dial Color
White
Process Temperature Range
-40 Degrees to 200 Degrees F
Gauge Case Material
Plastic
Primary Scale Minor Graduations
1
Adjustable Set Points
Yes
Bezel Gasket Material
Buna-N
Panel-Mountable
Yes
Sensor Material
Buna-N
Includes Calibration Certificate
No
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Case Shape
Round
Non-Sparking
No
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.1 Grade B
Maximum Working Static Pressure
3,000 psig
Pressure Gauge Type
Differential Pressure Gauge
IP/NEMA Rating
IP65, NEMA 4X
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Hazardous Location Rating
Not Rated
Removable Bezel
No
Movement Material
Stainless Steel
Pressure Measurement - Maximum
25 psid
Process Media Temperature - Maximum
200 Degrees F
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Pressure Scale Minor Graduations
1
Pressure Measurement - Minimum
0 psid
Number of Switches
0
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 25 PSID, Pressure Range Minor Div 1.0 PSID, Rated Total Pressure 6000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, Aluminum Body Material, Plastic Dial Material, Stainless Steel Piston Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.