Pressure Gauge, 0 to 25 psi

  • Mfr # 142-SA-00-OO-25P

  • Zoro # G0018225


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
Model 142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-SA-00-OO-25P
Zoro #
G0018225
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
2 1/2 in
Case Diameter
6 1/4 in
Manufacturer Warranty Length
5 yr
Case Depth
0.78 in
Bolt Circle Diameter
3.5 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
Model 142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 25 psid
Sensor Type
Diaphragm
Dial Material
Engineered Plastic
Gauge Primary Range Smallest Graduation
1
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Differential Pressure Range Units
psi
Differential Gauge Connection Type
FNPT
Gauge Accuracy
+/-3-2-3%
Basic Gauge Wetted Parts
Buna-N
Basic Gauge Case Material
Metal
Differential Pressure Gauge Type
Differential Pressure Gauge
Gauge Connection Location
Back
Rated Total Pressure
3,000 psi
Differential Pressure Range
0 to 25 psi
Scale Type
Pressure
Differential Pressure Range Value
0 to 25
Seal Material
Buna-N
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Diaphragm Material
Buna-N
Includes
Instructions
Body Material
316 Stainless Steel
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Bezel Gasket Material
Buna-N
IP/NEMA Rating
IP65, NEMA 4X
Movement Type
Rotary
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.1 Grade B
Includes Vent Plug
No
Movement Material
316 Stainless Steel
Pressure Gauge Type
Differential Pressure Gauge
Includes Mounting Hardware
No
Dial Color
White
Case Shape
Round
Adjustable Set Points
Yes
Gauge Case Material
Plastic
Blowout Safety Back
No
Hazardous Location Rating
Not Rated
Sensor Material
Buna-N
Pointer Material
316 Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Temperature Range
-40 Degrees to 200 Degrees F
Case Construction
Glass Reinforced
Lens Material
Acrylic
Repeatability
1%
Non-Sparking
No
Compatible Process Media
Fluid, Wet Gas
Primary Scale Minor Graduations
1
Removable Bezel
No
Panel-Mountable
Yes
Maximum Working Static Pressure
3,000 psig
Pressure Measurement - Minimum
0 psid
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
IP Rating
IP65
Pressure Measurement - Maximum
25 psid
Number of Switches
0
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Pressure Scale Minor Graduations
1
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 25 PSID, Pressure Range Minor Div 1.0 PSID, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.