Pressure Gauge, 0 to 30 In H2O

  • Mfr # 142-SA-00-OO-30H

  • Zoro # G0018146


product price:  $644.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
Model 142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142-SA-00-OO-30H
Zoro #
G0018146
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Bolt Circle Diameter
3.5 in
Case Depth
0.78 in
Manufacturer Warranty Length
5 yr
Case Diameter
3 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
Model 142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 30 in wc
Sensor Type
Diaphragm
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Gauge Accuracy
+/-3-2-3%
Diaphragm Material
Buna-N
Dial Material
Engineered Plastic
Includes
Instructions
Differential Gauge Connection Type
FNPT
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Scale Type
Pressure
Differential Pressure Range
0 to 30 in wc
Basic Gauge Case Material
Metal
Gauge Connection Location
Back
Seal Material
Buna-N
Body Material
316 Stainless Steel
Gauge Primary Range Smallest Graduation
1
Differential Pressure Gauge Type
Differential Pressure Gauge
Rated Total Pressure
3,000 psi
Basic Gauge Wetted Parts
Buna-N
Differential Pressure Range Units
in wc
Differential Pressure Range Value
0 to 30
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Sensor Material
Buna-N
Includes Calibration Certificate
No
Hazardous Location Rating
Not Rated
Adjustable Set Points
Yes
Bezel Gasket Material
Buna-N
Process Temperature Range
-40 Degrees to 200 Degrees F
IP/NEMA Rating
IP65, NEMA 4X
Lens Material
Acrylic
Removable Bezel
No
Accuracy Grade
ASME B40.1 Grade B
Maximum Working Static Pressure
3,000 psig
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Non-Sparking
No
Movement Type
Rotary
Panel-Mountable
Yes
Movement Material
316 Stainless Steel
Blowout Safety Back
No
Gauge Case Material
Plastic
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Case Construction
Glass Reinforced
Includes Vent Plug
No
Pressure Gauge Type
Differential Pressure Gauge
Includes Mounting Hardware
No
Repeatability
1%
Case Shape
Round
Primary Scale Minor Graduations
1
Dial Color
White
Pointer Material
316 Stainless Steel
Compatible Process Media
Fluid, Wet Gas
Pressure Measurement - Minimum
0 in wc
Pressure Scale Minor Graduations
1
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Number of Switches
0
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
30 in wc
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 30 In WC, Pressure Range Minor Div 1.0 In WC, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.