Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 30 psi

  • Mfr # 140-AA-00-OO-30P

  • Zoro # G0017622


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
140
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-AA-00-OO-30P
Zoro #
G0017622
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Differential Gauge Connection Size
1/4 in
Case Depth
0.78 in
Manufacturer Warranty Length
5 yr
Case Diameter
3 5/16 in
Bolt Circle Diameter
3.5 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
140
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 30 psid
Sensor Type
Diaphragm
Differential Pressure Range Value
0 to 30
Differential Pressure Gauge Type
Differential Pressure Gauge
Gauge Connection Location
Back
Dial Material
Engineered Plastic
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Gauge Primary Range Smallest Graduation
1
Differential Pressure Range Units
psi
Basic Gauge Case Material
Metal
Includes
Instructions
Rated Total Pressure
3,000 psi
Scale Type
Pressure
Body Material
Aluminum
Basic Gauge Wetted Parts
Buna-N
Gauge Accuracy
+/-3-2-3%
Differential Gauge Connection Type
FNPT
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Diaphragm Material
Buna-N
Differential Pressure Range
0 to 30 psi
Seal Material
Buna-N
Socket Material
Ceramic/Stainless Steel
Case Material
316 Stainless Steel, Aluminum
Adjustable Set Points
Yes
Gauge Case Material
316 Stainless Steel, Aluminum
Case Construction
Glass Reinforced
Removable Bezel
No
Bezel Gasket Material
Buna-N
Hazardous Location Rating
Not Rated
Repeatability
1%
Blowout Safety Back
No
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Movement Material
316 Stainless Steel
Pressure Gauge Type
Differential Pressure Gauge
Panel-Mountable
Yes
IP/NEMA Rating
IP65, NEMA 4X
Maximum Working Static Pressure
3,000 psig
Sensor Material
Buna-N
Non-Sparking
No
Movement Type
Rotary
Process Temperature Range
-40 Degrees to 200 Degrees F
Accuracy Grade
ASME B40.1 Grade B
Primary Scale Minor Graduations
1
Case Shape
Round
Includes Vent Plug
No
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Pressure Scale Minor Graduations
1
NEMA Enclosure Rating
4X
IP Rating
IP65
Number of Switches
0
Pressure Measurement - Maximum
30 psid
Pressure Measurement - Minimum
0 psid
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 30 PSID, Pressure Range Minor Div 1.0 PSID, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, Aluminum Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.