Pressure Gauge, 0 to 30 psi

  • Mfr # 240-SC-02-O(JAA)-30P

  • Zoro # G5728213


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
240
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240-SC-02-O(JAA)-30P
Zoro #
G5728213
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Gauge Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Case Diameter
6 3/16 in
Manufacturer Warranty Length
5 yr

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
240
Process Connection Gender
Female
Application
Filtration Monitoring, Pumps, Separators, Strainers, Valves
Process Connection Location
End
Housing Material
316 Stainless Steel
Pressure Range
0 to 30 psid
Sensor Type
Diaphragm
Rated Total Pressure
1500 psi
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Seal Material
Buna-N
Diaphragm Material
Buna-N
Differential Gauge Connection Type
FNPT
Differential Pressure Range Units
psi
Differential Pressure Range
0 to 30 psi
Differential Pressure Gauge Type
Differential Pressure Gauge
Piston Material
Stainless Steel
Relay Type
SPDT
Basic Gauge Case Material
Plastic
Scale Type
Pressure
Body Material
316 Stainless Steel
Differential Pressure Range Value
0 to 30
Gauge Primary Range Smallest Graduation
1
Gauge Accuracy
+/-3-2-3%
Gauge Connection Location
Inline
Contact Rating
0.25A, 125V AC/V DC
Standards
ATEX, CE, CSA, EU RoHS2 Compliant, IEC Ex, KOSHA Ex IIB + H2, NEMA 7, UL
Gauge Operating Temp. Range
-40 Degrees to 185 Degrees F
Dial Material
Engineered Plastic
Includes
Installation and Operation Manual
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
O-Ring Material
Buna-N
Repeatability
+/-1%
Sensor Material
Buna-N
Includes Calibration Certificate
No
Case Shape
Round
Pressure Gauge Type
Differential Pressure Gauge with Switch
IP/NEMA Rating
NEMA 4X
Switch Contact Type
SPDT
Non-Sparking
No
Movement Material
Ceramic
Dial Color
White
Panel-Mountable
No
Blowout Safety Back
No
Ambient Operating Temperature Range
-40 Degrees to 185 Degrees F (-40 Degrees to 85 Degrees C)
Number of Switches
1
Switch Electrical Requirements
0.25A @ 125V AC/DC; 3W
Adjustable Set Points
Yes
Lens Material
Acrylic
Bezel Gasket Material
Buna-N
Includes Mounting Hardware
No
Gauge Case Material
Plastic
Hazardous Location Rating
Class I, Div I, Groups B, C, D; Class II, Div I, Groups E, F, G
Accuracy Grade
ASME B40.1 Grade B
Maximum Working Static Pressure
1,500 psig
Removable Bezel
No
Includes Vent Plug
No
Pressure Measurement - Minimum
0 psid
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
30 psid
Operating Temperature - Maximum
185 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Switch Contact Form
SPDT
Working Static Pressure - Maximum
1,500 psig
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class II, Div 2, Group E, F, G
IP Rating
IP65
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Separators, Valves, and Pumps. 5 Year Warranty.

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. 1 lb., Rated Total Pressure 1500 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 4-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.